This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U187B-005B
- Zoro #
- G600439719
- UPC #
- 826388110847
- Country of Origin
- China
Dimensions
- Length
- 5.9"
- Height
- 0.5"
- Width
- 5.9"
Details
- Product Type
- Graphic Adapter
- Adapter Type
- HDMI/USB
Description
The Accell U187B-005B easily converts a USB-C port to an HDMI output, allowing you to connect your USB-C device to an HDMI display with HDMI cable. The HDMI adapter is a compact and highly portable solution that requires no external power—ideal for mobile devices. The USB-C to HDMI adapter supports resolutions up to 4K at 60 Hz to deliver clear, sharp picture. The adapter also provides high-definition digital audio, supporting up to 8 channels of audio. Use the adapter to play games, view video, or browse the internet from your USB-C device on a big screen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.