
Glassn Glass Cylinder, LED Pendant, Oil Rubbed Bronze Finish, Clear Opal Glass
Mfr # 28033-3R-ORB/CLOP
Zoro # G107665321
product price:Â $162.00
/ea
Free Shipping & Returns
Key Features
Width
10 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
28033-3R-ORB/CLOP
Zoro #
G107665321
UPC #
641594208887
Country of Origin
China
Dimensions
Width
10 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Fixture Wattage
10 W
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Dimmable
Yes
CRI
90
Color Temperature
3000K
Material
Metal
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.