This item is Discontinued.

This item is Discontinued.
Halogen T3 Double Ended Lamp, 120v 118mm (Discontinued)
Mfr #
J118-200W120V
Zoro #
G307352113
UPC # 641594959451
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J118-200W120V
- Zoro #
- G307352113
- UPC #
- 641594959451
- Country of Origin
- China
Details
- Item
- Bulb
- Voltage
- 120v
- Watts
- 200 W
- Bulb Base Type
- R7s
- Dimmable
- Yes
- Lumens
- 3200 Lm
- Bulb Color Temp.
- 2900K
- Bulb Type
- J-118 (HGN)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.