
InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 780LEDSTR-ALU
- Zoro # G807351821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780LEDSTR-ALU
Zoro #
G807351821
UPC #
641594177275
Country of Origin
China
Dimensions
Length
12 Inch
Width
1.5 Inch
Details
Item
Under Cabinet
Dimmable
Yes
Voltage
120v
Color Temperature
3000K
Mounting
Portable
Lumens
350 Lm
Lamp Included
Yes
Housing Material
Aluminum
Fixture Wattage
5 W
Color Rendering Index
85
Lamp Type
LED SSL (DLED)
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.