This item is Discontinued.

This item is Discontinued.
Japanese Lantern, LED Pendant, Brushed Steel Finish, White Lined Glass (Discontinued)
Mfr #
28087-3C-BS/WHTLN
Zoro #
G907664029
UPC # 641594209341
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28087-3C-BS/WHTLN
- Zoro #
- G907664029
- UPC #
- 641594209341
- Country of Origin
- China
Dimensions
- Width
- 10 Inch
Details
- Housing Finish
- Brushed Steel
- Lamp Type
- A-19 (RLED)
- Mounting
- Ceiling
- Voltage
- 120v
- Item
- Pendant
- Dimmable
- Yes
- Fixture Wattage
- 10 W
- CRI
- 90
- Color Temperature
- 3000K
- Standards
- Lighting - UL (US/Canada) Listed
- Material
- Metal
- Lamp Included
- Yes
- Includes
- 10 feet of cord included