This item is Discontinued.

This item is Discontinued.
Nitro2, 1 Light LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
Mfr #
62291LEDD-BS/OPL
Zoro #
G707664144
UPC # 641594210828
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62291LEDD-BS/OPL
- Zoro #
- G707664144
- UPC #
- 641594210828
- Country of Origin
- China
Dimensions
- Width
- 5.25 Inch
- Length
- 7 Inch
Details
- Mounting Type
- Wall
- Dimmable
- Yes
- Fixture Voltage
- 120v
- Finish
- Brushed Steel
- Item
- Vanity, Wall Sconce
- Housing Material
- Metal
- Lamp Type
- LED SSL (DLED)
- Lamp Included
- Yes
- Fixture Wattage
- 9 W
- Lighting Certification
- ADA, Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.