
Orion, LED Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 50162LEDDLP-WH/OPL
- Zoro # G107666007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50162LEDDLP-WH/OPL
Zoro #
G107666007
UPC #
641594221275
Country of Origin
China
Dimensions
Diameter
19 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Color
White
Color Temperature
3000K
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Fixture Lens Material
Glass
Lamp Included
Yes
Color Rendering Index
90
Fixture Wattage
30 W
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.