Mirror, 36 Inch L, 48 Inch W, 120v, Wall

  • Mfr # 71006LED-MIR

  • Zoro # G807351869


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Width
48 Inch
Depth
1.75 Inch
Body Material
Steel
Voltage
120v
Standards
Lighting - ADA, ETL (US/Canada) Listed, Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71006LED-MIR
Zoro #
G807351869
UPC #
641594238259
Country of Origin
China

Dimensions

Width
48 Inch
Depth
1.75 Inch
Length
36 Inch

Details

Body Material
Steel
Voltage
120v
Standards
Lighting - ADA, ETL (US/Canada) Listed, Energy Efficient
Mounting Type
Wall
Item
Mirror
Lamp Included
Yes
Lamp Type
LED SSL (DLED)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.