
Port Nine Burgundy, Burgundy LED Wall Sconce, Antique Brushed Brass Finish, Seeded Glass
Mfr # 63145LEDDLP-ABB/SDG
Zoro # G507664221
product price:Â $104.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Antique Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63145LEDDLP-ABB/SDG
Zoro #
G507664221
UPC #
641594243680
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Fixture Wattage
9 W
Housing Material
Steel
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.