This item is Discontinued.

This item is Discontinued.
Rod, 6 Rod for the 63111 and 63112, Inspired Gold Finish (Discontinued)
Mfr #
R-63111-6/IGLD
Zoro #
G907352094
UPC # 641594225495
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-63111-6/IGLD
- Zoro #
- G907352094
- UPC #
- 641594225495
- Country of Origin
- China
Details
- Item
- Rod
- Color
- Inspired Gold
- Material
- Steel
- Dimmable
- No
- Lamp Included
- No