This item is Discontinued.

This item is Discontinued.
Sandpiper, BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (Discontinued)
Mfr #
20034LEDMG-SAT/FST
Zoro #
G807351609
UPC # 641594223293
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20034LEDMG-SAT/FST
Zoro #
G807351609
UPC #
641594223293
Country of Origin
China
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
2500 Lm
Max. Fixture Wattage
30 W
Item
Wall Mount, Wall Washer
Hosuing Material
Aluminum
Lamp Type
LED SSL (DLED)
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lens Material
Glass
Dimmable
No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.