
Tabo, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 50183-BS/OPL
- Zoro # G707664069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50183-BS/OPL
Zoro #
G707664069
UPC #
641594159448
Country of Origin
China
Dimensions
Width
12 Inch
Length
5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Vanity, Wall Sconce
Lamp Type
B-10 (INC)
Fixture Wattage
120 W
Housing Material
Metal
Lighting Certification
ETL (US/Canada) Listed
Lamp Included
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.