SMJS4 Super Mega Jack Car Opening Tool Set
- Mfr # AETSMJS4
- Zoro # G224199440
product price:Â
$
155.99
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
- AETSMJS4
- Zoro #
- G224199440
- UPC #
- -
- Country of Origin
- China
Description
The Super One Hand Jack set is a complete car opening kit. Starting with the One Hand Jack tool you pry the door frame slightly to insert the Ballistic Nylon Super Air Jack. The Shielded Quick Max tool is coated to prevent damage to the vehicle. Cars with vertical buttons are unlocked easily with strap tool. Features Complete auto lock-out kit unlocks virtually any vehicle with no damage. Includes unique one hand jack tool used for inserting the Air Jack. Super Air Jack made from ballistic nylon slips right in the door. Shielded quick max long reach tool is plastic coated to prevent damage. Includes unique strap tool for vertical buttons. Specifications Dimension: 2 in H x 7.6 in W x 60 in L.