Shop HARLOFF

Drawer Exchange Tray with Adjustable Plastic Dividers, 3 Inch Drawers

  • Mfr # EXTRAY3
  • Zoro # G801873107

product price: 
$
68.99
/ea

Key Features

Height
2.5 in
Width
11 in
Depth
16.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXTRAY3
Zoro #
G801873107
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Width
11 in
Depth
16.5 in

Description

Help to keep the drawers of your medical carts clean and the contents within them well-organized with these medical cart drawer exchange trays from Harloff. Unlike custom fitted drawer divider sets, Harloff’s exhange trays fit loosely within your cart drawer allowing you to position them in whatever arrangement works best for your medical supplies. You can fit one tray per drawer in 18.5 inch wide drawers (MDS24/MPA24 model carts) and 12.5 inch wide drawers (MDS18/MPA18 model carts) and up to two of these trays side-by-side in 24.5 inch wide drawers (MDS30/MPA30 model carts). Each exchange tray comes with three long and three short adjustable dividers for easy customization of layouts. Produced with a lightweight but durable gray plastic material, each of these medical cart drawer exchange trays weighs just under two pounds.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.