Steel Utility Box w/ Rail Clip
- Mfr # UTILBOXRC
- Zoro # G701873092
product price:Â
$
80.59
/ea
Key Features
Height
8 in
Width
4 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTILBOXRC
- Zoro #
- G701873092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Width
- 4 in
- Depth
- 4 in
Description
Utility Box With Rail Clip that replaces the old part #: 680424
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.