Shop HARLOFF

Three Gallon Plastic Waste Container for M-Series or A-Series Medical Carts, Direct Mount

  • Mfr # WASTE3GALDM
  • Zoro # G101873104

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
13.5 in
Depth
6.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WASTE3GALDM
Zoro #
G101873104
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
13.5 in
Depth
6.25 in

Description

With so many supplies and disposables needing to be quickly discarded after use in medical facilities, it is imperative that medical professionals have some sort of medical waste bin near their workstations at all times. Waste container accessories for medical carts provide medical professionals with an easy-to-access location where they can discard used materials to help avoid clutter in their office, room or workstation. The medical waste bin from Harloff is a three gallon trash container made from a durable plastic material that can be direct-mounted to any M-Series or A-Series medical cart. One of multiple waste container accessories for medical carts offered by Harloff, this lightweight container comes with an aluminum mounting bracket and weighs just 1.7 lbs with the bracket attached.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.