Shop ACCESSORIES UNLIMITED

AUC6 0.38 x 24 in. Stainless Steel Stud with SO239 Connection

  • Mfr # AUC6
  • Zoro # G504119199

product price: 
$
28.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AUC6
Zoro #
G504119199
UPC #
-
Country of Origin
China

Description

Features
  • 0.38 x 24 in. Stainless Steel Stud with SO239 Connection
Specifications
  • Dimension: 0.75" H x 3" W x 6" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.