Shop ACCESSORIES UNLIMITED

AUCB91P 3 Pin 16 gauge Heavy Duty Fused Power Cord with Cigarette Plug

  • Mfr # AUCB91P
  • Zoro # G704053453

product price: 
$
35.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AUCB91P
Zoro #
G704053453
UPC #
-
Country of Origin
China

Description

Features
  • 3 Pin 16 Gauge Heavy Duty Fused Power Cord with Cigarette Plug
Specifications
  • Dimension: 1" H x 3.5" W x 7" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.