Shop ACCESSORIES UNLIMITED
Create Account
AUMAG 3 ft. Magnet Mount CB Antenna - Black
- Mfr # AUMAG
- Zoro # G603760018
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUMAG
- Zoro #
- G603760018
- UPC #
- 722900000392
- Country of Origin
- China
Description
3' CB antenna with magnet mount aprox. 15' Cable.
Technical Details:
Mount Type: Magnet Mount.
Length: 38".
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Bottom.
Antenna Type: Whip.
Power Rating: 100W.
Mount and/or Cable Included: Yes.
Termination: PL259.
Technical Details:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.