AUSCAN3 16 in. Magnet Mount Scanner Antenna

  • Mfr # AUSCAN3
  • Zoro # G304029698
product price: 
$
76.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AUSCAN3
Zoro #
G304029698
UPC #
722900000262
Country of Origin
China

Description

  • 16" Tall.
  • 10' Cable.
  • Terminated in a BNC Connnector.
  • 2" Wide Base.
    Technical Details:
  • Mount Type: Magnet Mount.
  • Frequency Range: 25-940MHz.
  • Frequency Type: Scanner.
  • Antenna Type: Whip.
  • Mount and/or Cable Included: Yes.
  • Termination: BNC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.