Shop ACCESSORIES UNLIMITED
Create Account
AUTGS 25-1300 MHz On Glass Scanner Antenna
- Mfr # AUTGS
- Zoro # G204054691
product price:Â
$
79.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUTGS
- Zoro #
- G204054691
- UPC #
- 722900000507
- Country of Origin
- China
Description
Easy installation with no holes! Scanner antenna mounts on glass with adhesive.
Technical Details:
Mount Type: Magnet Mount.
Length: 29".
Frequency Range: 25-940MHz.
Frequency Type: Scanner.
Antenna Type: Whip.
Mount and/or Cable Included: Yes.
Termination: BNC.
Technical Details:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.