This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN21062WG
- Zoro #
- G7807873
- UPC #
- 849596002544
- Country of Origin
- China
Dimensions
- Height
- 10"
- Length
- 36"
- Width
- 10"
Details
- Housing Finish
- Washed Gold
- Number of Lights
- 3
- Light Type
- 100W Medium
- Collection
- Brax
Description
Impress Guests With The Glamorous Brax Collection Of Lighting. Strands Of Sparkling, Top Quality K9 Crystals Are Surrounded By A Distinctive Geometric Frame In Washed Gold. Absolutely Stunning.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.