This item is Discontinued.

This item is Discontinued.
Colby 1-Light Pendant Oil Rubbed Bronze, Height: 25-1/4" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN11170ORB
- Zoro #
- G7806939
- UPC #
- 849596002384
- Country of Origin
- China
Dimensions
- Height
- 25-1/4"
- Width
- 17-1/2" Dia.
Details
- Housing Finish
- Oil Rubbed Bronze
- Number of Lights
- 1
- Light Type
- 100W Medium
- Style
- Farmhouse
- Collection
- Colby
Description
A Fresh Take On Farmhouse Style. The Colby Collection Of Pendants Features A Variety Of Contemporary Finish Combinations. A Simple Form With A Modern Twist.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.