This item is Discontinued.

Acclaim Lighting Olivia 1-Light Pendant, Height: 19" IN11096ORB

This item is Discontinued.

Acclaim Lighting

Olivia 1-Light Pendant, Height: 19" (Discontinued)

Mfr # IN11096ORB
Zoro # G7806869
UPC # 849596002889
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN11096ORB
Zoro #
G7806869
UPC #
849596002889
Country of Origin
China

Dimensions

Height
19"
Width
15-3/4" Dia.

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Olivia

Description

Refresh Your Space With The Dazzling Collection, Olivia. A Trio Of Rings Orbits A Wonderous Globe Of Crystals. Available In Two Finishes; Polished Nickel And Oil-Rubbed Bronze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.