16GB DDR4-2666 SODIMM FOR LENOVO - 4X70R38791
Mfr # 4X70R38791-ACC
Zoro # G810597810
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
Signal Processing
Buffered
Memory Technology
DDR4 SDRAM
Number of Pins
260
Compatibility
Lenovo ThinCentre Desktop PCS: M625q, M715q, M720q, M920q, V330-15IGM, V530-15ICB Lenovo ThinkPad Mobile Workstation: P52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4X70R38791-ACC
Zoro #
G810597810
UPC #
810001240721
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Error Checking
Non-ECC
Signal Processing
Buffered
Memory Technology
DDR4 SDRAM
Number of Pins
260
Compatibility
Lenovo ThinCentre Desktop PCS: M625q, M715q, M720q, M920q, V330-15IGM, V530-15ICB Lenovo ThinkPad Mobile Workstation: P52
Memory Speed
2666 MHz
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Memory Voltage
1.20 V
Device Supported
Desktop PC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.