8GB DDR4-2666 SODIMM FOR LENOVO - 4X70R38790

  • Mfr # 4X70R38790-ACC

  • Zoro # G410597845


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Device Supported
Desktop PC
Compatibility
Lenovo ThinkCentre Desktop PCS: M625q, M715q, M720q, M920q, V330-15IGM, V530-15ICB Lenovo ThinkPad Mobile Workstation: P52
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4X70R38790-ACC
Zoro #
G410597845
UPC #
810001241094
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Device Supported
Desktop PC
Compatibility
Lenovo ThinkCentre Desktop PCS: M625q, M715q, M720q, M920q, V330-15IGM, V530-15ICB Lenovo ThinkPad Mobile Workstation: P52
Number of Pins
260
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.