HPE 600GB SAS 15K SFF SC 512E DS HDD, HPE 600GB SAS 15K SFF SC 512E DS HDD
Mfr # 870763-B21-ACC
Zoro # G510599619
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Workstation
Hot Pluggable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
870763-B21-ACC
Zoro #
G510599619
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Workstation
Hot Pluggable
Yes
Drive Type
Internal
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
600 GB
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.