Shop ACCU CABLE
Create Account
AC3CDMX300 3 Pin DMX Cable - 300 ft. Spool
- Mfr # AC3CDMX300
- Zoro # G004140846
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC3CDMX300
- Zoro #
- G004140846
- UPC #
- 819730011107
- Country of Origin
- China
Description
22 AWG stranded (0.15 x 19 ) tinned copper conductors, polyethylene insulation, twisted pair, polyethylene inner jacket, Duofoil (100% coverage) and cotton plus a tinned copper braid shield (85% coverage), PVC jacket.
Features- 3 Pin DMX Cable
- Size: 300'
- Number of Pairs: 1
- Stranding: 0.15 x 19
- Conductor Diameter: .0354"
- Conduct Or Material: TC-Tinned Copper
- Lay Length: 2.5"
- Direction: Left Hand Lay
- Twists: 4.8 per foot
- Inner Jacket Material: PE- Polyethylene
- Inner Jacket Diameter: .055"
- Pair Color Code: Black/White
- Outer Shield Trade Name: Duofoil
- Outer Shield Type: Tape/Braid
- Outer Jacket Material: PVC-Polyvinyl Chloride
- Overall Nominal Diameter: 0 .229"
- Nominal Delay: 1.6 Nanoseconds per foot
- Nominal Conductor DC Resistance 20 Degrees C: 24 Ohms/1000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.