Shop All Freezers
Accucold
Compact All-Freezer
Mfr # FS24LPRO
Zoro # G3966800
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Compact manual defrost all-freezer with lock and probe hole
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FS24LPRO is a for use in hospitals, doctors' offices, and other facilities with specific temperature needs. We include a factory-installed lock for keyed security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas. This unit has a digital thermostat mounted on top of the cabinet to allow users to modify the temperature without opening the door.
This manual defrost -20oC capable unit features four removable interior drawers with clear fronts, ideal for keeping contents protected from ambient temperature when the door is opened. It has a flat door liner as recommended by the CDC and VFC. An access port is installed in the rear to allow users to install their own temperature monitoring equipment.
The FS24LPRO can be paired with a matching all-refrigerator (model FFAR24;PRO). Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
Compact size is ideal for countertop use
Factory installed access port allows users to install their own monitoring equipment
-20°C capable with manual defrost operation
Convenient security with a factory installed keyed lock
Includes a hospital grade cord with a 'green dot' plug
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 35.0 lbs. (16 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FS24LPRO is a for use in hospitals, doctors' offices, and other facilities with specific temperature needs. We include a factory-installed lock for keyed security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas. This unit has a digital thermostat mounted on top of the cabinet to allow users to modify the temperature without opening the door.
This manual defrost -20oC capable unit features four removable interior drawers with clear fronts, ideal for keeping contents protected from ambient temperature when the door is opened. It has a flat door liner as recommended by the CDC and VFC. An access port is installed in the rear to allow users to install their own temperature monitoring equipment.
The FS24LPRO can be paired with a matching all-refrigerator (model FFAR24;PRO). Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
Compact size is ideal for countertop use
Factory installed access port allows users to install their own monitoring equipment
-20°C capable with manual defrost operation
Convenient security with a factory installed keyed lock
Includes a hospital grade cord with a 'green dot' plug
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 35.0 lbs. (16 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Green Klean GK-AXCESS Windsor Axcess Sebo Felix Replacement Vacuum Bags; Flexamatic - Case of 10 (GK-AXCESS)
- HOBART Support, Basket , 11.5 X 13.5 (410738-7)
- AMERICAN METALCRAFT 6 1/2 in Ice Tong (IT700)
- OLIVER PRODUCTS Switch, Push-Button, Flush, Red For - Part# 57087915 (57087915)
- ACCUCOLD Compact All-Freezer (FS24LGP)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD Compact All-Freezer (FS30L)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant (ALFZ36)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- NEXEL Reach In Freezer, 2 Glass Doors, 47 Cu. Ft. (CFD-2FF-G-HC)
- Accucold Freezers