This item is Discontinued.

Accuform 0.1 Height, 14 Width, Plastic XX1594

This item is Discontinued.

Accuform

0.1 Height, 14 Width, Plastic (Discontinued)

Mfr # XX1594
Zoro # G602696356
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX1594
Zoro #
G602696356
UPC #
-
Country of Origin
United States

Dimensions

Width
14
Height
0.1
Length
10
Outside Diameter
0.28

Details

Sign Material
Plastic

Description

This 14"W x 10"H exterior-grade, bilingual plastic sign contains required posting information for the "Nearest Emergency Medical Facility" (including the name, street address, city and phone number) in both English and Spanish.

Ratings & reviews