0.1 Height, 4.2 Width, Self-Adhesive Polyester
- Mfr # NAP1510P
- Zoro # G202697180
product price:Â
$
11.95
/pk of 2, $5.98/ea
Sold in multiples of 2Â pks for
$23.90
Key Features
Width
4.2
Height
0.1
Sign Material
Self-Adhesive Polyester
Outside Diameter
0.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP1510P
- Zoro #
- G202697180
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Self-Adhesive Polyester
Dimensions
- Width
- 4.2
- Height
- 0.1
- Outside Diameter
- 0.01
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item HP22, sold separately) as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.