Banner, Accidents Hurt Everyone. Our Success Is In Your Hands, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR704

  • Zoro # G8438762


product price:  $86.99
/ea

Key Features

Language
English
Legend
Accidents Hurt Everyone. Our Success Is In Your Hands
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBR704
Zoro #
G8438762
UPC #
846642026394
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Accidents Hurt Everyone. Our Success Is In Your Hands
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Protective Coating
No Protective Coating
Mounting Hardware
Not Included
Grommet Placement
Perimeter of Banner
Graffiti Resistant
No
Glow In The Dark
No
Background Color
Orange
Maximum Service Temperature
158 Degrees F
Number of Grommets
10
Grommet Material
Brass
Shape
Horizontal Rectangle
Sign Legend Style
Symbol and Text
Includes Wind Slits
No
Corrosion Resistant
No
Fabric Weight
13 oz/sq yd
Includes Frame
No
Reflective
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Printed Language
English
Minimum Service Temperature
-4 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Banner Edge Style
Heat Seam
Safety Banner Legend
Accidents Hurt Everyone. Our Success Is In Your Hands
Mesh / Solid
Solid

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Accidents Hurt Everyone. Our Success Is In Your Hands, Sign Legend Style Symbol and Text, Printed Language English, Background Color Orange, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.