Banner, Take Care Of Our Most Valuable Asset¿You!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR841

  • Zoro # G8066125


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Take Care Of Our Most Valuable Asset¿You!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBR841
Zoro #
G8066125
UPC #
846642026493
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Take Care Of Our Most Valuable Asset¿You!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Grommet Material
Brass
Number of Printed Sides
1
Chemical Resistant
No
Protective Coating
No Protective Coating
Includes Frame
No
Sign Legend Style
Symbol and Text
Fabric Weight
13 oz/sq yd
Mounting Hardware
Not Included
Graffiti Resistant
No
Safety Banner Legend
Take Care Of Our Most Valuable Asset...You!
Includes Wind Slits
No
Background Color
White
Mesh / Solid
Solid
Banner Edge Style
Heat Seam
Grommet Placement
Perimeter of Banner
Number of Grommets
10
Minimum Service Temperature
-4 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Shape
Horizontal Rectangle
Maximum Service Temperature
158 Degrees F
Reflective
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Take Care Of Our Most Valuable Asset...You!, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.