
Boiler Room Authorized Personnel Only, Plastic, 14 in x 20 in, Mounting Holes
Mfr # MCHG020VP
Zoro # G811692460
product price:Â $28.35
/eaKey Features
Legend
Boiler Room Authorized Personnel Only
Height
14 in
Width
20 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCHG020VP
Zoro #
G811692460
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Size
14" x 20"
Details
Legend
Boiler Room Authorized Personnel Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHG020VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.