Caution Tag, Status Alert, Plastic, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK

  • Mfr # TAB103PTP

  • Zoro # G8059037


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAB103PTP
Zoro #
G8059037
UPC #
846642020705
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Tag Size
#7
Mounting Hole Diameter
3/8 in

Details

Item
Caution Tag
Material
Plastic
Color
Yellow
Tag Shape
Rectangle
Tag Material
Plastic
Language
English
Legend Style
Text
Header Background Color
Black
Shape
Rectangular
Subject Matter
Status Alert
Reverse Side Legend
Construction Work In Progress Within This Barricade¿
Legend Color
Yellow
Legend/Background Color
Black/White, Yellow
Legend
Construction Barricade
Tag Subject
Barricades
Grommet Material
Brass
Header Legend Color
Yellow
Background Color
Black, White, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Same on Both Sides
No
Tag Style
Single Part
Corner Shape
Round
Maximum Service Temperature
Not Rated
Sign Header
Barricade
Number of Tags
25
Tear Resistant
Yes
Printed Language
English
Safety Tag Legend - Back Side
Construction Work In Progress Within This Barricade
Minimum Service Temperature
Not Rated
Self-Laminating
No
Write on Surface
Yes
Sign Header -Back Side
Barricade
Serialization
Not Serialized
Corrosion Resistant
No
Sign Legend
Construction Barricade
UV Resistant
No
Moisture Resistant
Yes
Ruled
Ruled
Sign Header Background Color
Black
Sign Header Background Color - Back Side
Black
Safety Tag Package Style
Pack
Chemical Resistant
Yes
Withstand Pull Force
50 lbf
Tag Color
Yellow
Glow In The Dark
No
Fastener Type
Fastener Not Included

Description

Caution Tag, Subject Matter Status Alert, Sign Legend Construction Barricade, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Construction Work In Progress Within This Barricade, Sign Header -Back Side Barricade, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.