Shop ACCUFORM
See all product information
Create Account
Caution Tag By The Roll, Status Alert, Cardstock, 6 1/4 in H x 3 in W, Yellow, Rectangle, 250 PK
- Mfr # TAR160
- Zoro # G7534091
product price:Â
$
101.99
/pk of 250, $0.41/ea
Free Shipping & Returns
Key Features
Material
Cardstock
Height
6 1/4 in
Width
3 in
Color
Yellow
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 6 1/4 in
- Width
- 3 in
- Hole Size
- 3/8 in
- Thickness
- 0.139 in
- Mounting Hole Diameter
- 3/8 in
- Tag Size
- #7
Description
Caution Tag By The Roll, Subject Matter Status Alert, Sign Legend Barricade Tag, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove, Sign Header -Back Side Caution, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.