Label, Hazardous Material Identification Guide, Plastic, 10 in W, 14 in H
- Mfr # ZFD842VP
- Zoro # G3845082
product price:Â
$
13.15
/ea
Key Features
Height
14 in
Width
10 in
Material
Plastic
Legend
Hazardous Material Identification Guide
Legend/Background Color
Blue, Red, Yellow, Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFD842VP
- Zoro #
- G3845082
- UPC #
- -
- Country of Origin
- United States
- Item
- NFPA Label
- Material
- Plastic
- Legend
- Hazardous Material Identification Guide
- Legend/Background Color
- Blue, Red, Yellow, Black/White
- Language
- English
- Standards
- ANSI Z535, NFPA 704, OSHA 29 CFR 1910.145
- Background Color
- Black/Blue/Red/White/Yellow
- Product Type
- NFPA Label
- Adhesive
- Non-Adhesive
- Hazard Communication Standard
- ANSI/ NFPA
- Adhesive Properties
- Non-Adhesive
- Package Type
- Each
- Preprinted Text
- Hazardous Material Identification Guide- Type of Hazard, Degree, Hazard Rating, Protective Equipment
- Maximum Service Temperature
- 168 Degrees F
- Lamination Type
- Laminated
- Preprinted Images
- HMCIS Chart
- Retroreflective Grade
- Non-Reflective
- Minimum Service Temperature
- -90 Degrees F
- Shape
- Rectangle
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Height
- 14 in
- Width
- 10 in
- Thickness
- 0.05 in
Description
NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Black/Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Plastic, Material Properties Not Applicable, Maximum Service Temperature 168 Degrees F, Minimum Service Temperature -90 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.