Shop ACCUFORM

Danger Tag, General Safety, 5 1/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAL350

  • Zoro # G2494764


product price:  $32.79
/pk 25, $1.31/ea

Key Features

Material
Plastic
Height
5 1/4 in
Width
3 1/4 in
Color
White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAL350
Zoro #
G2494764
UPC #
846642000288
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Thickness
0.015 in
Tag Size
#7
Fastener Length
6 in

Details

Item
Danger Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Legend Color
White
Language
English
Header Background Color
Black, Red, White
Shape
Rectangular
Legend/Background Color
Black, Red/White
Header
Danger
Legend
Do Not Operate Signed By ___ Date ___ Phone ___
Tag Subject
Out of Service/Order
Tag Material
Plastic
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Tag Color
White
Background Color
White
Subject Matter
General Safety
Legend Style
Text
Header Legend Color
White
Printed Language
English
UV Resistant
No
Write on Surface
Yes
Grommet Material
No Grommet
Legend Same on Both Sides
No
Withstand Pull Force
50 lbf
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Operare
Fastener Type
Attached Strap
Maximum Service Temperature
Not Rated
Safety Tag Package Style
Pack
Minimum Service Temperature
Not Rated
Self-Laminating
No
Number of Tags
25
Glow In The Dark
No
Tear Resistant
Yes
Tag Style
Single Part
Serialization
Not Serialized
Moisture Resistant
Yes
Chemical Resistant
Yes
Corner Shape
Square
Corrosion Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red

Description

Danger Tag, Subject Matter General Safety, Sign Legend Do Not Operare, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.