Danger Tag, General Safety, Plastic, 5 1/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAL360

  • Zoro # G1049894


product price:  $33.39
/pk 25, $1.34/ea

Key Features

Material
Plastic
Height
5 1/4 in
Width
3 1/4 in
Color
White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAL360
Zoro #
G1049894
UPC #
846642019853
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Thickness
0.015 in
Tag Size
#7
Fastener Length
6 in

Details

Item
Danger Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Tag Subject
Plumbing/Valves
Legend Style
Text
Tag Material
Plastic
Header Background Color
Black, Red, White
Legend Color
White
Background Color
White
Shape
Rectangular
Legend/Background Color
Black, Red/White
Language
English
Header
Danger
Header Legend Color
White
Legend
Do Not Close This Valve
Subject Matter
General Safety
Tag Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Maximum Service Temperature
Not Rated
Grommet Material
No Grommet
Safety Tag Package Style
Pack
Tag Style
Single Part
Chemical Resistant
Yes
Sign Header
Danger
Printed Language
English
Sign Header Background Color
Black, Red
Self-Laminating
No
Fastener Type
Attached Strap
Moisture Resistant
Yes
Minimum Service Temperature
Not Rated
Withstand Pull Force
50 lbf
Number of Tags
25
Sign Legend
Do Not Close Valve
Write on Surface
Yes
Corner Shape
Square
Glow In The Dark
No
Legend Same on Both Sides
No
Tear Resistant
Yes
UV Resistant
No
Serialization
Not Serialized

Description

Danger Tag, Subject Matter General Safety, Sign Legend Do Not Close Valve, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.