Danger Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 250 PK

  • Mfr # TAR144

  • Zoro # G8214665


product price:  $106.99
/pk 250, $0.43/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Color
White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAR144
Zoro #
G8214665
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Danger Tag By The Roll
Material
Cardstock
Color
White
Tag Shape
Rectangle
Background Color
White
Subject Matter
General Safety
Header
Danger
Legend Style
Text
Shape
Rectangular
Header Background Color
Black, Red, White
Grommet Material
No Grommet
Tag Subject
Out of Service/Order
Legend
Do Not Start
Tag Color
White
Tag Material
Cardstock
Legend/Background Color
Black/white
Legend Color
White
Language
English
Reverse Side Legend
Do Not Remove This Tag!
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Number of Tags
250
Glow In The Dark
No
Printed Language
English
Corrosion Resistant
No
UV Resistant
No
Tag Style
Single Part
Safety Tag Package Style
Roll
Maximum Service Temperature
Not Rated
Self-Laminating
No
Legend Same on Both Sides
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend
Do Not Start
Corner Shape
Round
Serialization
Not Serialized
Sign Header Background Color
Black, Red
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Chemical Resistant
No
Moisture Resistant
Yes
Sign Header -Back Side
Danger
Tear Resistant
Yes
Minimum Service Temperature
Not Rated
Withstand Pull Force
50 lbf
Fastener Type
Fastener Not Included
Sign Header Background Color - Back Side
Black, Red
Write on Surface
Yes
Ruled
Ruled

Description

Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Do Not Start, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.