Tag, Equipment Status, Cardstock, 6 1/4 in H x 3 in W, Black, Red, White, Rectangle, 250 PK

  • Mfr # TAR148

  • Zoro # G5223811


product price:  $103.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TAR148
Zoro #
G5223811
UPC #
846642047825
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.015 in
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Cardstock
Color
Black, Red, White
Tag Shape
Rectangle
Header Background Color
Black, Red, White
Subject Matter
Equipment Status
Legend/Background Color
Black/white
Tag Color
White
Tag Material
Cardstock
Tag Subject
Out of Service/Order
Header Legend Color
White
Shape
Rectangular
Legend
Out Of Service
Reverse Side Legend
Do Not Remove This Tag!
Legend Style
Text
Background Color
White
Language
English
Legend Color
White
Header
Danger
Grommet Material
No Grommet
Indoor/Outdoor Usage
Indoor/Outdoor
Corner Shape
Round
Legend Same on Both Sides
No
Self-Laminating
No
Safety Tag Package Style
Roll
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Withstand Pull Force
50 lbf
Corrosion Resistant
No
Tear Resistant
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Minimum Service Temperature
Not Rated
Tag Style
Single Part
Moisture Resistant
Yes
Sign Legend
Out Of Service
Sign Header Background Color
Black, Red
Ruled
Ruled
Write on Surface
Yes
Sign Header
Danger
Number of Tags
5
Sign Header -Back Side
Danger
Sign Header Background Color - Back Side
Black, Red
Chemical Resistant
No
Serialization
Not Serialized
Glow In The Dark
No
Printed Language
English
Product Type
Tag
Hazard Communication Standard
GHS
Lamination Type
Not Laminated
Preprinted Text (Reverse Side)
Do Not Remove This Tag
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Dirt-Resistant, Grease-Resistant, Tear-Resistant
Preprinted Text
Danger: Out Of Service
Number of Printed Sides
2
Preprinted Images (Reverse Side)
Black/Red OSHA Danger
Mounting Hole Reinforcement Type
Brass Grommet
Package Type
Pack
Preprinted Images
Black/Red Danger Header

Description

Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 6 1/4 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 5, Preprinted Images (Reverse Side) Black/Red OSHA Danger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.