Decibel Meter Sign, Caution Ear Protection Required, 12in x 10in x 1in
- Mfr # SCS605
- Zoro # G108428734
product price:Â
$
431.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCS605
- Zoro #
- G108428734
- UPC #
- -
- Country of Origin
- United States
Description
Accuform scs605 decibel meter sign, caution ear protection required, 12 x 10 x 1 specifications: decibel meter sign continuously measure and display the sound level to alert workers of the potential need for hearing protection lightweight, durable aluminum construction with frameless visual edge design to capture the attention three-digit, bright red led display with 1 1/2 numbers viewable from 75 ft. Away meter measures from 30 to 130 db with accuracy to within +/-.5 db requires no additional calibration or settings operates on 110/120 vac with 8 ft. Power cord and ac adapter operational range is 32 to 104 f operates in 10 70% relative humidity; though, not recommended for high humidity environments supports osha 29 cfr 1910.95 hearing conservation program requirements
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.