Emergency Phone Numbers Fire Dept; Police Dept.; Ambulance; Medical, 10in x 14in, MLFE509GP
Mfr # MLFE509GP
Zoro # G1719473
product price:Â $41.39
/eaKey Features
Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.070"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MLFE509GP
Zoro #
G1719473
UPC #
-
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Size
10" x 14"
Thickness
0.070"
Details
Item
Emergency Information Sign
Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Green
Operating Temp. Range
-50 Degrees to 190 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Red
Sign Legend Text Color
Red
Description
Emergency Information Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.