Energy Source ID Tag, No Header, Plastic, 2-1/2" Width, 2-1/2" Height, Write On Surface: No , 10 PK

  • Mfr # TDK220VPR

  • Zoro # G1705105


product price:  $31.79
/pk 10, $3.18/ea

Key Features

Header
No Header
Material
Plastic
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK220VPR
Zoro #
G1705105
UPC #
846642521639
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CP-(1 to 10) Control Panel
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Style
Symbol and Text
Grommet Material
No Grommet
Withstand Pull Force
50 lb
Legend Color
Orange
Background Color
White
Legend/Background Color
Orange/White

Description

Energy Source ID Tag, Material Plastic, Legend CP-(1 to 10) Control Panel, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Orange, Background Color White, Legend Style Symbol and Text, Write on Surface No, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.