Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, PK10
Mfr # TDK320VPR
Zoro # G1705385
product price: $44.99
/pk 10, $4.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Product Information
- Brand Accuform
- MFR # TDK320VPR
- Zoro # G1705385
- UPC # 846642522056
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Hole Size | 3/16" |
Details
Description
Energy Source ID Tag, Material Plastic, Legend E-(1 to 10) Electric, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18 (T1-1097-EG_18x18)
- TIMBERLAND PRO Work Boots, Pln, Mens, 10W, 6In, Blk, PR (TB026036001)
- BRADY Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings (65454)
- GERSON Respirator Particulate Filter Pad Retainers, 20PK (0871620)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- Accuform Safety Tags & Identification