This item is Discontinued.
This item is Discontinued.
Fire Extinguisher Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFXG599VS
- Zoro #
- G1697606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Thickness
- 0.004 in
- Height
- 10 in
Details
- Item
- Fire Extinguisher Sign
- Sign Material
- Vinyl
- Legend
- Fire Extinguisher Remove Pin and Squeeze Trigger
- Sign Mounting Style
- Adhesive Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- White
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Sign Legend Color
- Red
- ANSI Compliant
- Yes
- Header
- No Header
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Sign Legend Text Color
- Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Remove Pin And Squeeze Trigger, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.