This item is Discontinued.

Accuform First Aid, Vinyl, 7 in x 10 in, Adhesive MLFS501GF

This item is Discontinued.

Accuform

First Aid, Vinyl, 7 in x 10 in, Adhesive (Discontinued)

Mfr # MLFS501GF
Zoro # G3821325
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLFS501GF
Zoro #
G3821325
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
31/1000 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Background Color
Green
Legend Style
Symbol and Text
ANSI Compliant
Yes
Subject Matter
First Aid
Sign Background Color
Green
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header
No Header
Legend Color
Glow
Printed Language
English
Language
English
Sign Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend/Background Color
Green/Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Green, White
Color
Green on Glow
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
First Aid
Protective Coating
Clear Liquid Laminate
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
Minimum Application Temperature
20 Degrees F
Sign Format
Other Format
Abrasion Resistant
No
Legend Pictogram ID
PFSD-31
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
First Aid
Graffiti Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Material Properties
Flexible
Glow In The Dark
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.