HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron
- Mfr # HSP820
- Zoro # G505664100
product price:Â
$
509.99
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
- HSP820
- Zoro #
- G505664100
- UPC #
- -
- Country of Origin
- China
Description
Accuform hsp820 blockade versatile sign stand, 6', steel/iron specifications: blockade versatile sign stand is compatible with virtually any sign featuring post mount holes up to 48" x 48" base is solid, heavyweight cast iron material, weighing 37 lbs. powder-coated in black and gray foldable legs flip open to increase footprint from 18" to 36" for added stability legs have a quick and easy locking feature to hold them in place for more stability, place sand bags (sold separately) on each open leg includes a 6 ft. 1 3/4" square galvanized steel post easily tilt and move the stand with wheel attachment (sold separately)