Please Wash Your Hands, Plastic, 10" x 14", With Mounting Holes
Mfr # MRST904VP
Zoro # G1700248
product price:Â $13.89
/eaKey Features
Legend
Please Wash Your Hands
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.055"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MRST904VP
Zoro #
G1700248
UPC #
846642094027
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Size
10" x 14"
Thickness
0.055"
Details
Item
Hygiene Sign
Legend
Please Wash Your Hands
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Blue, White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Description
Hygiene Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Wash Your Hands, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.