Loop n Strap Danger Tag, General Safety, Plastic, 5 1/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAL302

  • Zoro # G8242814


product price:  $31.55
/pk 25, $1.26/ea

Key Features

Material
Plastic
Height
5 1/4 in
Width
3 1/4 in
Color
White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAL302
Zoro #
G8242814
UPC #
846642019877
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Hole Size
4 x 7/16 in
Thickness
0.015 in
Tag Size
#7
Fastener Length
6 in

Details

Item
Loop n Strap Danger Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Tag Material
Plastic
Legend/Background Color
Black/white
Reverse Side Legend
(Blank)
Header Background Color
Black, Red, White
Tag Subject
Accident Prevention
Header Legend Color
White
Tag Color
White
Background Color
White
Legend Style
Text
Legend Color
White
Header
Danger
Shape
Rectangular
Legend
Defective Equipment
Subject Matter
General Safety
Grommet Material
No Grommet
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Tear Resistant
Yes
Maximum Service Temperature
Not Rated
Number of Tags
25
Safety Tag Package Style
Pack
Chemical Resistant
Yes
Minimum Service Temperature
Not Rated
Sign Header Background Color
Black, Red
Withstand Pull Force
50 lbf
Ruled
Ruled
Tag Style
Single Part
Serialization
Not Serialized
Self-Laminating
No
Fastener Type
Attached Strap
Glow In The Dark
No
Corrosion Resistant
No
Corner Shape
Square
Write on Surface
Yes
Moisture Resistant
Yes
Legend Same on Both Sides
No
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Sign Legend
Defective Equipment
Printed Language
English
UV Resistant
No
Sign Header
Danger

Description

Loop n Strap Danger Tag, Subject Matter General Safety, Sign Legend Defective Equipment, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.